Beli spray gun hvlp melzer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Melzer Spray Gun
    Mulai

    Rp279.900

    Melzer Spray Gun
    atribut:
    • Air consumption (CFM): 14.5
    • Cup Capacity (cc): 600
    • Nozzle Size (mm): 1.4
    • Material Output (ml/minute): 200-220
    • Working Pressure (Bar): 2.0-3.0
    • Fluid Delivery (ml/minute): 190-250
  2. STAR Touch Up Spray Gun S-710 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

  3. GENESIS Spray Gun (Alat Semprot Cat)
    Mulai

    Rp309.900

    GENESIS Spray Gun (Alat Semprot Cat)
    atribut:
    • Outer Diameter (mm): 20
    • Inner Diameter (mm): 1
  4. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  5. Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    Mulai

    Rp1.499.900

    Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    atribut:
    • Type of feed: Gravity
    • Atomizing Air Pressure (MPa): 0.35
    • Spray Distance (mm): 250
  6. BluePoint 1.0 Mini Hvlp Spray Gun
    Mulai

    Rp6.399.900

    BluePoint 1.0 Mini Hvlp Spray Gun
    Deskripsi:
    Categorie: Workshop Tools Grease Guns/Spray Guns/Bench Vise/Pry Bars.
    atribut:
    • Air consumption: 7.0mm
    • Max. Inlet HVLP: 29psi
    • Air Inlet Thread Size: 1/4inch NPSM
    • Fluid Tip: 1.0mm
    • Cup Size: 125cc
    • Applications: Primer, base and clear
  7. Meiji Automotive Refinishing Spray Gun FINER II Plus
    Mulai

    Rp2.999.900

    Meiji Automotive Refinishing Spray Gun FINER II Plus
    Deskripsi:
    This Hand spray gun series are possible to spray wide range between touch-up and block pain due to adjusting spraying pattern width. Nwe design of air cap and fluid nozzle realizeds higher atomization.
    atribut:
    • Nozzle bore (mm): 1.4
    • Spraying pressure: 0.2MPa
    • Spray Distance (mm): 200
    • Air Consumption (L/minute): 220
    • Paint Spraying Volume (ml/minute): 140
    • Maximum effective pattern width (mm): 300
    • Standard paint cup: TG-2U, 2GD, 4GD,4GF-U, 4GB-U, 4GPA-U, 4G-TA
  8. STAR Touch Up Spray Gun S-770 Series (Alat Semprot Cat)
    Mulai

    Rp1.399.900

    STAR Touch Up Spray Gun S-770 Series (Alat Semprot Cat)
    Deskripsi:
    Full Sized, Fast Application, Superior Atomization and Finishing.
  9. Meiji Hand Spray Gun F410 Series (Alat Semprot Cat)
    Mulai

    Rp2.699.900

    Meiji Hand Spray Gun F410 Series (Alat Semprot Cat)
    Deskripsi:
    This series offers low volume medium pressure (LVMP) in beatiful atomization and better transfer efficiency. Also, beatiful gun body with chrome palting brings long lasting and easy cleaning. Furthermore, easy operation comes true due to reduction of trig
    atribut:
    • Atomizing Air Pressure (MPa): 0.25
    • Spray Distance (mm): 250
    • Standard paint cup: 6G-C
    • Paint feed system: Gravity
  10. ANEST IWATA Spray Gun Low Pressure LPH-50 Series (Alat Semprot Cat)
    Mulai

    Rp7.599.900

  11. KOVA Electric Spray Gun (Alat Semprot Cat)
    Rating:
    73% of 100
    (3)
    Mulai

    Rp589.900

    KOVA Electric Spray Gun (Alat Semprot Cat)
    Deskripsi:
    - Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan anda
    atribut:
    • Tank Capacity: 800ml
    • Nozzle Diameter: 2.0mm
    • Biggest Jet Flow: 500cc/min
    • No. Load Speed: 22000rpm
  12. INGCO Air Spray Gun HVLP (Alat Semprot Cat)
    Mulai

    Rp419.900

    INGCO Air Spray Gun HVLP (Alat Semprot Cat)
    atribut:
    • Standard Nozzle (mm): 1.4
    • Pattern Width (mm): 180-250
    • Optional Nozzle (mm): 1.3-2.5
  13. BluePoint HVLP Spray Gun
    Mulai

    Rp4.899.900

    BluePoint HVLP Spray Gun
    Deskripsi:
    - Lightweight and comfortable for all kinds of painting jobs- Provides superior spray performance- Stainless steel needle and tip
    atribut:
    • Fluid (Water) Delivery: 190 to 250mL/min
    • Air Inlet Thread Size: 1/4inch (NPSM)
    • Fluid Tip: 1.4mm
    • Air consumption: 14.5scfm
    • Cup Size: 600cc
    • Air Pressure Range: 30 to 43psi
  14. SAGOLA Spray Gun Classic Pro XD Gravity (Alat Semprot Cat)
    Mulai

    Rp3.499.900

    SAGOLA Spray Gun Classic Pro XD Gravity (Alat Semprot Cat)
    atribut:
    • Dimensions (cm): 34.5x10x18
    • Air Inlet Coupling (inch): BSP 1/4
    • Design Pressure (bar): 8
    • Max. Recommended Inlet Pressure (bar): 2
Daftar Harga spray gun hvlp melzer Terbaru October 2026
STAR Touch Up Spray Gun EVO-TRp1.799.900
Melzer Spray GunRp279.900
STAR Touch Up Spray Gun S-710 Series (Alat Semprot Cat)Rp1.299.900
LAKONI Spray Gun (Alat Semprot Cat)Rp269.900
GENESIS Spray Gun (Alat Semprot Cat)Rp309.900
ANEST IWATA Spray GunRp679.900
Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)Rp1.999.900
Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)Rp1.499.900
BluePoint 1.0 Mini Hvlp Spray GunRp6.399.900
MultiPro Spray Gun Accessories (Aksesoris Alat Semprot Cat)Rp189.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)